Check Availability
Kraft Mailer Envelope, Chipboard, Width 24", Length 18", 50 PK
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Chipboard, Width 24", Length 18", 50 PK

  • Item # 5KMD0
  • Mfr. Model # 5KMD0
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Peel-off adhesive closure mailer envelopes ship and protect photos or documents without stiffeners. Chipboard construction.
Show More Close
 

Technical Specifications

Item # 5KMD0
Mfr. Model # 5KMD0
UNSPSC #44121505
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color Kraft
Width 24"
Length 18"
Closure Type Peel Off Adhesive

* This product's country of origin is subject to change

Compliance and Restrictions