Check Availability
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Chipboard, Width 12-1/2", Length 9-3/4", 100 PK

  • Item # 5KMC5
  • Mfr. Model # 5KMC5
Kraft Mailer Envelope, Chipboard, Width 12-1/2", Length 9-3/4", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Peel-off adhesive closure mailer envelopes ship and protect photos or documents without stiffeners. Chipboard construction.
Show More Close
 

Technical Specifications

Item # 5KMC5
Mfr. Model # 5KMC5
UNSPSC #44121505
Catalog Page 1406
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color Kraft
Width 12-1/2"
Length 9-3/4"
Closure Type Peel Off Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions