Check Availability
Kraft Mailer Envelope, Chipboard, Width 11-1/2", Length 9", 100 PK
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Chipboard, Width 11-1/2", Length 9", 100 PK

  • Item # 5KMC4
  • Mfr. Model # 5KMC4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Peel-off adhesive closure mailer envelopes ship and protect photos or documents without stiffeners. Chipboard construction.
Show More Close
 

Technical Specifications

Item # 5KMC4
Mfr. Model # 5KMC4
UNSPSC #44121505
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color Kraft
Width 11-1/2"
Length 9"
Closure Type Peel Off Adhesive

* This product's country of origin is subject to change

Compliance and Restrictions