Check Availability
Kraft Mailer Envelope, Chipboard, Width 27", Length 22", 50 PK
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Chipboard, Width 27", Length 22", 50 PK

  • Item # 5HZZ7
  • Mfr. Model # 5HZZ7
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tuck-style mailer envelopes include a tuck tab closure that helps keep important papers from coming in contact with any adhesive. Stuff the flat chipboard envelope, then simply insert the tabs into the slots.
Show More Close
 

Technical Specifications

Item # 5HZZ7
Mfr. Model # 5HZZ7
UNSPSC #44121505
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color Kraft
Width 27"
Length 22"
Closure Type Tuck Top

* This product's country of origin is subject to change

Compliance and Restrictions