Check Availability
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Chipboard, Width 21", Length 17", 50 PK

  • Item # 5HZZ4
  • Mfr. Model # 5HZZ4
Kraft Mailer Envelope, Chipboard, Width 21", Length 17", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tuck-style mailer envelopes include a tuck tab closure that helps keep important papers from coming in contact with any adhesive. Stuff the flat chipboard envelope, then simply insert the tabs into the slots.
Show More Close
 

Technical Specifications

Item # 5HZZ4
Mfr. Model # 5HZZ4
UNSPSC #44121505
Shipping Weight 35.05 lbs
Country of Origin USA *
Item Mailer Envelope
Material Chipboard
Color Kraft
Width 21"
Length 17"
Closure Type Tuck Top
* This product's country of origin is subject to change

Compliance and Restrictions