Check Availability
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Kraft Paper, Width 12-1/2", Length 19", 50 PK

  • Item # 36DZ02
  • Mfr. Model # 36DZ02
Kraft Mailer Envelope, Kraft Paper, Width 12-1/2", Length 19", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These mailers have a high slip lining for easier product insertion. The fully laminated kraft/bubble combination has 1/2" fins on three sides to absorb shock. The hot melt self-seal closure provides tamper evidence and product security.
Show More Close
 

Technical Specifications

Item # 36DZ02
Mfr. Model # 36DZ02
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Mailer Envelope
Material Kraft Paper
Lining Bubble
Color Kraft
Width 12-1/2"
Length 19"
Closure Type Self Seal
Industry Number 6
* This product's country of origin is subject to change

Compliance and Restrictions