Check Availability
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Kraft Paper, Width 7-1/4", Length 12", 100 PK

  • Item # 36DY94
  • Mfr. Model # 36DY94
Kraft Mailer Envelope, Kraft Paper, Width 7-1/4", Length 12", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These mailers have a high slip lining for easier product insertion. The fully laminated kraft/bubble combination has 1/2" fins on three sides to absorb shock. The hot melt self-seal closure provides tamper evidence and product security.
Show More Close
 

Technical Specifications

Item # 36DY94
Mfr. Model # 36DY94
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Mailer Envelope
Material Kraft Paper
Lining Bubble
Color Kraft
Width 7-1/4"
Length 12"
Closure Type Self Seal
Industry Number 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close