Check Availability
Kraft Mailer Envelope, Kraft Paper, Width 6", Length 10", 250 PK
  • GRAINGER APPROVED 

    Kraft Mailer Envelope, Kraft Paper, Width 6", Length 10", 250 PK

  • Item # 36DY91
  • Mfr. Model # 36DY91
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These mailers have a high slip lining for easier product insertion. The fully laminated kraft/bubble combination has 1/2" fins on three sides to absorb shock. The hot melt self-seal closure provides tamper evidence and product security.
Show More Close
 

Technical Specifications

Item # 36DY91
Mfr. Model # 36DY91
UNSPSC #44121503
Catalog Page 1406
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Mailer Envelope
Material Kraft Paper
Lining Bubble
Color Kraft
Width 6"
Length 10"
Closure Type Self Seal
Industry Number 0

* This product's country of origin is subject to change

Compliance and Restrictions