Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 48" Length, 40" Width

  • Item # 36MZ79
  • Mfr. Model # 36MZ79
Kraft Brown Corrugated Sheet, 48" Length, 40" Width
Qty
  • Web Price
    $623.00 / pkg. of 20
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ79
Mfr. Model # 36MZ79
UNSPSC #24141603
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 48"
Width 40"
Color Kraft Brown
Material Compressed Paper
Thickness 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms