Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 96" Length, 48" Width

  • Item # 36MZ74
  • Mfr. Model # 36MZ74
Kraft Brown Corrugated Sheet, 96" Length, 48" Width Corrugated Sheet,96x48,0.490in Thick,PK5
Qty
  • Web Price
    $237.42 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ74
Mfr. Model # 36MZ74
UNSPSC #24141603
Shipping Weight 12.74 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 96"
Width 48"
Color Kraft Brown
Material Triple-Wall Corrugated Kraft Paper
Thickness 0.490"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms