Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 48" Length, 40" Width

  • Item # 36MZ72
  • Mfr. Model # 36MZ72
Kraft Brown Corrugated Sheet, 48" Length, 40" Width Corrugated Sheet,48x40,0.490in Thick,PK5
Qty
  • Web Price
    $103.00 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ72
Mfr. Model # 36MZ72
UNSPSC #24141603
Shipping Weight 24.5 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 48"
Width 40"
Color Kraft Brown
Material Triple-Wall Corrugated Kraft Paper
Thickness 0.490"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms