Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 48" Length, 36" Width

  • Item # 36MZ71
  • Mfr. Model # 36MZ71
Kraft Brown Corrugated Sheet, 48" Length, 36" Width Corrugated Sheet,48x36,0.490in Thick,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ71
Mfr. Model # 36MZ71
UNSPSC #24141603
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 48"
Width 36"
Color Kraft Brown
Material Triple-Wall Corrugated Kraft Paper
Thickness 0.490"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms