Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 48" Length, 60" Width

  • Item # 36MZ68
  • Mfr. Model # 36MZ68
Kraft Brown Corrugated Sheet, 48" Length, 60" Width Corrugated Sheet,48x60,0.281in Thick,PK5
Qty
  • Web Price
    $39.66 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ68
Mfr. Model # 36MZ68
UNSPSC #24141603
Shipping Weight 14.9 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 48"
Width 60"
Color Kraft Brown
Material Double-Wall Corrugated Paper
Thickness 0.281"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms