Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 48" Length, 40" Width

  • Item # 36MZ66
  • Mfr. Model # 36MZ66
Kraft Brown Corrugated Sheet, 48" Length, 40" Width Corrugated Sheet,48x40,0.281in Thick,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ66
Mfr. Model # 36MZ66
UNSPSC #24141603
Shipping Weight 8.9 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 48"
Width 40"
Color Kraft Brown
Material Double-Wall Corrugated Paper
Thickness 0.281"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms