Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 36" Length, 24" Width

  • Item # 36MZ60
  • Mfr. Model # 36MZ60
Kraft Brown Corrugated Sheet, 36" Length, 24" Width Corrugated Sheet,36x24,0.281in Thick,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ60
Mfr. Model # 36MZ60
UNSPSC #24141603
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 36"
Width 24"
Color Kraft Brown
Material Double-Wall Corrugated Paper
Thickness 0.281"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms