Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 96" Length, 48" Width

  • Item # 36MZ59
  • Mfr. Model # 36MZ59
Kraft Brown Corrugated Sheet, 96" Length, 48" Width
Qty
  • Web Price
    $35.20 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ59
Mfr. Model # 36MZ59
UNSPSC #24141603
Shipping Weight 12.6 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 96"
Width 48"
Color Kraft Brown
Material Single-Wall Corrugated Paper
Thickness 0.172"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms