Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 60" Length, 40" Width

  • Item # 36MZ56
  • Mfr. Model # 36MZ56
Kraft Brown Corrugated Sheet, 60" Length, 40" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ56
Mfr. Model # 36MZ56
UNSPSC #24141603
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 60"
Width 40"
Color Kraft Brown
Material Single-Wall Corrugated Paper
Thickness 0.172"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms