Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 48" Length, 32" Width

  • Item # 36MZ53
  • Mfr. Model # 36MZ53
Kraft Brown Corrugated Sheet, 48" Length, 32" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ53
Mfr. Model # 36MZ53
UNSPSC #24141603
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 48"
Width 32"
Color Kraft Brown
Material Single-Wall Corrugated Paper
Thickness 0.172"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms