Check Availability
  • GRAINGER APPROVED 

    Kraft Brown Corrugated Sheet, 40" Length, 30" Width

  • Item # 36MZ49
  • Mfr. Model # 36MZ49
Kraft Brown Corrugated Sheet, 40" Length, 30" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MZ49
Mfr. Model # 36MZ49
UNSPSC #24141603
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Corrugated Sheet
Length 40"
Width 30"
Color Kraft Brown
Material Single-Wall Corrugated Paper
Thickness 0.172"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms