Check Availability
  • GRAINGER APPROVED 

    Knit Gloves, Polyester/Cotton Material, White, Glove Size: S

  • Item # 34CN20
  • Mfr. Model # P4716Q/LD
Knit Gloves, Polyester/Cotton Material, White, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 34CN20
Mfr. Model # P4716Q/LD
UNSPSC #46181504
Shipping Weight 1.44 lbs
Country of Origin Indonesia *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material PVC
Color White
Glove Size S
Glove Style Knit
Gauge 7
Application General Purpose
Glove Coating Finish Dotted
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms