Check Availability
  • GRAINGER APPROVED 

    Key Control Cabinet, Capacity 240 Keys

  • Item # 33J860
  • Mfr. Model # 33J860
Key Control Cabinet, Capacity 240 Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-tag key cabinet is made of heavy-duty steel with baked-on powder-coated finish for durability. Cabinet includes different numbered key tags and lock location charts. Hook-style key tags are numbered consecutively. Each hook holds 1 control key with a red permanent tag and 1 duplicate loaner key with a white reusable tag. In case the loaner key is lost, the control key remains in the cabinet. An "out key" tag is hung in the same position as the loaned key. Date, key number, and recipient can be recorded on receipt sheet.
Show More Close
 

Technical Specifications

Item # 33J860
Mfr. Model # 33J860
UNSPSC #46171509
Catalog Page 1962
Shipping Weight 20.55 lbs
Country of Origin China *
Item Key Control Cabinet
Key Capacity (Units) 240
Height 20"
Depth 5"
Width 16-1/2"
Material Steel
Built-In Key Hooks
Door Hinged Key Lock Door
Finish Beige Enamel
Includes Red Permanent Key Tags, White Loaner Key Tags, Control Out Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms