Check Availability
  • GRAINGER APPROVED 

    Key Control Cabinet, 500 Units

  • Item # 2NET8
  • Mfr. Model # 2NET8
Key Control Cabinet, 500 Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Cabinet allows you to keep track of loaned keys. Comes with consecutively numbered, slotted-style, reusable key tags. Record loaner information (key number, date, and recipient) on the "out key" tags and hang them in the loaned keys area. Wall mount.
Show More Close
 

Technical Specifications

Item # 2NET8
Mfr. Model # 2NET8
UNSPSC #46171509
Catalog Page 1962
Shipping Weight 35.0 lbs
Country of Origin China *
Item Key Control Cabinet
Type Cabinet with Cam Lock
Key Capacity (Units) 500
Height 25-1/4"
Depth 5-1/2"
Width 18"
Material Steel
Built-In Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
Finish Beige Enamel
Includes 2 Keys and Key Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms