Check Availability
  • GRAINGER APPROVED 

    Key Control Cabinet,120 Units

  • Item # 2NET5
  • Mfr. Model # 2NET5
Key Control Cabinet,120 Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet allows you to keep track of loaned keys. Comes with consecutively numbered, slotted-style, reusable key tags. Record loaner information (key number, date, and recipient) on the "out key" tags and hang them in the loaned keys area. Wall mount.
Show More Close
 

Technical Specifications

Item # 2NET5
Mfr. Model # 2NET5
UNSPSC #46171509
Catalog Page 1962
Shipping Weight 9.83 lbs
Country of Origin China *
Item Key Control Cabinet
Type Cabinet with Cam Lock
Key Capacity (Units) 120
Height 17"
Depth 3-1/4"
Width 13"
Material Steel
Built-In Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
Finish Beige Enamel
Includes 2 Keys and Key Tags
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms