Check Availability
  • GRAINGER APPROVED 

    Key Control Cabinet,62 Units

  • Item # 2NET4
  • Mfr. Model # 2NET4
Key Control Cabinet,62 Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This key cabinet helps keep track of loaned keys with consecutively numbered, slotted-style, reusable key tags. It includes a cam lock for security and is wall-mountable.
Show More Close
 

Technical Specifications

Item # 2NET4
Mfr. Model # 2NET4
UNSPSC #46171509
Catalog Page 1962
Shipping Weight 10.16 lbs
Country of Origin China *
Item Key Control Cabinet
Type Cabinet with Cam Lock
Key Capacity (Units) 62
Height 17"
Depth 3-5/32"
Width 13-63/64"
Material Steel
Built-In Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
Finish Beige Enamel
Includes 2 Keys and Key Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms