Check Availability
  • GRAINGER APPROVED 

    Jersey Barrier, Unrated, 34" x 73-3/4" x 18", White

  • Item # 38UZ89
  • Mfr. Model # TB-6-00
Jersey Barrier, Unrated, 34" x 73-3/4" x 18", White
Qty
  • Web Price
    $525.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile barrier can be filled with sand or water for stability and quickly emptied for easy transport. Interlocking joints let you join together multiple units to cover larger areas.
Show More Close
 

Technical Specifications

Item # 38UZ89
Mfr. Model # TB-6-00
UNSPSC #46151505
Catalog Page 1832
Shipping Weight 57.7 lbs
Country of Origin USA *
Item Polycade Traffic Barrier
Barricade Style Jersey Barrier
Barricade Type Unrated
Height 34"
Width 18"
Length 73-3/4"
Accepts Barricade Light Yes
Color White
Fillable Yes
Foldable No
Storage Size Length 73-3/4"
Storage Size Width 18"
Material Plastic
Weight 58 lb.
Retroreflective Grade Diamond
Empty Weight 55.00 lb.
Weight When Filled with Water 1336.00 lb.
Barricade Frame Material Plastic
Barricade Panel Material Plastic
Interlocking Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms