Check Availability
  • GRAINGER APPROVED 

    Jersey Barrier, Unrated, 24-1/2" x 58-1/4" x 16-1/2", Orange

  • Item # 38UZ84
  • Mfr. Model # TB-5-10
Jersey Barrier, Unrated, 24-1/2" x 58-1/4" x 16-1/2", Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile barrier can be filled with sand or water for stability and quickly emptied for easy transport. Interlocking joints let you join together multiple units to cover larger areas.
Show More Close
 

Technical Specifications

Item # 38UZ84
Mfr. Model # TB-5-10
UNSPSC #46151505
Catalog Page 1912
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Polycade Traffic Barrier
Barricade Style Jersey Barrier
Barricade Type Unrated
Height 24-1/2"
Width 16-1/2"
Length 58-1/4"
Accepts Barricade Light Yes
Color Orange
Fillable Yes
Foldable No
Storage Size Length 58-1/4"
Storage Size Width 16-1/2"
Material Plastic
Weight 35 lb.
Retroreflective Grade Diamond
Empty Weight 35.00 lb.
Weight When Filled with Water 552.00 lb.
Barricade Frame Material Plastic
Barricade Panel Material Plastic
Interlocking Yes
* This product's country of origin is subject to change

Welcome Sign In