Check Availability
  • GRAINGER APPROVED 

    Jack Screw, 3/16 L, Pk10

  • Item # 6MP69
  • Mfr. Model # RM-4750-6
Jack Screw, 3/16 L, Pk10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MP69
Mfr. Model # RM-4750-6
UNSPSC #31161516
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Jack Screw
Material Steel
Finish Yellow Zinc Chromate
Screw Size #4-40
Hex Width 3/16"
Thread Length 1/2"
Female Thread Depth 3/32"
Male Thread Length 1/2"
Hex Width Tolerance +/-0.003"
Length Tolerance +/-0.005"
Includes 2 Flat Washers, 1 Lock Washer, 1 Hex Nut
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions