Check Availability
  • GRAINGER APPROVED 

    Inspection Tag, Paper, Scrap, PK1000

  • Item # 1HAB3
  • Mfr. Model # 1HAB3
Inspection Tag, Paper, Scrap, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wire Tags
• Pkg. of 1000
All tags include a 12" wire and fiber-reinforced patch to prevent ripping.
Show More Close
 

Technical Specifications

Item # 1HAB3
Mfr. Model # 1HAB3
UNSPSC #55121503
Catalog Page 1404
Shipping Weight 5.74 lbs
Country of Origin China *
Item Inspection Tag
Material Paper
Legend Scrap
Height 4-3/4"
Width 2-3/8"
Legend Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In