Check Availability
  • GRAINGER APPROVED 

    Insert Install Tool,Mandrel,M24 x 3.0

  • Item # 5UUJ0
  • Mfr. Model # 3520-24.00HIP
Insert Install Tool,Mandrel,M24 x 3.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUJ0
Mfr. Model # 3520-24.00HIP
UNSPSC #27112404
Catalog Page 2136
Shipping Weight 1.67 lbs
Country of Origin USA *
Item Insert Installation Tool
Type Threaded Mandrel Type III
Material Steel
Thread Type Metric
Use With Internal Thread Size M24 x 3
For Use With Wire Thread Inserts
Application For Installation of Free Running and Screw Locking Helical Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close