Check Availability
  • GRAINGER APPROVED 

    Industrial Thermometer, 0 to 160 F

  • Item # 4LZN8
  • Mfr. Model # 4LZN8
Industrial Thermometer, 0 to 160 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4LZN8
Mfr. Model # 4LZN8
UNSPSC #41112213
Catalog Page 587
Shipping Weight 1.35 lbs
Country of Origin China *
Item Industrial Glass Thermometer
Connection Location Lower, Variable Angle
Insertion Length 2-1/2"
Stem Length 3-1/2"
Temp. Range (F) 0 Degrees to 160 Degrees F
Scale Divisions 2 Degrees
Case Material Aluminum
Stem Dia. 0.440"
Connection Size 1-1/4-18
Fill Non Toxic Blue Liquid
Accuracy +/-1%
Case Color Black
Scale Material Aluminum
Scale Color White with Black Markings
Window Material Glass
Includes Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.