Check Availability
  • GRAINGER APPROVED 

    Industrial Storage Cabinet, Gray, 72" H X 36" W X 18" D, Assembled

  • Item # 6MNW3
  • Mfr. Model # SA4D361872-XX
Industrial Storage Cabinet, Gray, 72" H X 36" W X 18" D, Assembled Shelving Cabinet,72" H,36" W,Gray Shelving Cabinet,72" H,36" W,Gray Shelving Cabinet,72" H,36" W,Gray
Qty
  • Web Price
    $2,196.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Storage cabinet is constructed of 18 ga. stainless steel and can resist acid, corrosion, and rust. Its snap-together design means easy assembly. Shelves are adjustable. Ideal for restaurants, washdown and cleanroom environments.
Show More Close
 

Technical Specifications

Item # 6MNW3
Mfr. Model # SA4D361872-XX
UNSPSC #30161801
Catalog Page 1269
Shipping Weight 265.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Industrial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Stainless Steel
Number of Cabinet Shelves 4
Shelf Capacity 400 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 18
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Paddle
No. of Drawers 0
Finish - Cabinets Stainless Steel
Standards ANSI/BIFMA
Includes (2) keys
* This product's country of origin is subject to change

Welcome Sign In