Check Availability
  • GRAINGER APPROVED 

    Industrial Storage Cabinet, Gray, 78" H X 36" W X 24" D, Unassembled

  • Item # 6MNU6
  • Mfr. Model # 6MNU6
Industrial Storage Cabinet, Gray, 78" H X 36" W X 24" D, Unassembled
Qty
  • Web Price
    $2,277.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet safety features include an electronic lock with 2 programmable passwords, an exterior battery pack, and a hidden key. This cabinet assembles with fasteners. Its shelves are adjustable on 2" increments. Double doors swing open 180° for full access.
Show More Close
 

Technical Specifications

Item # 6MNU6
Mfr. Model # 6MNU6
UNSPSC #30161801
Shipping Weight 275.5 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Industrial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Material - Cabinets Stainless Steel
Number of Cabinet Shelves 4
Shelf Capacity 500 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 18
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Locking Mechanism Electronic Keypad
Cabinet Handle Style Pull
No. of Drawers 0
Finish - Cabinets Stainless Steel
Standards ANSI/BIFMA
Includes (2) Keys and 1 Exterior Battery Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms