Check Availability
  • GRAINGER APPROVED 

    Industrial Storage Cabinet, Gray, 78" H X 36" W X 24" D, Unassembled

  • Item # 1UEZ1
  • Mfr. Model # 1UEZ1
Industrial Storage Cabinet, Gray, 78" H X 36" W X 24" D, Unassembled
Qty
  • Web Price
    $879.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet assembles with fasteners and features a 3-point door locking device. Adjustable side shelves can hold up to 200 lb. Doors have 3 hinges each, a locking lever handle with 2 keys, and open 180° for full access.
Show More Close
 

Technical Specifications

Item # 1UEZ1
Mfr. Model # 1UEZ1
UNSPSC #30161801
Catalog Page 1275
Shipping Weight 181.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Industrial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Boltless
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 100 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 16
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (1) Full Width Top Shelf, (4) Adjustable Half Width Shelves, (1) Half Width Coat Rod, Full Shelf Capacity 100 lb., Half Shelf Capacity 50 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms