Check Availability
  • GRAINGER APPROVED 

    Industrial Storage Cabinet, Sand, 78" H X 36" W X 18" D, Unassembled

  • Item # 1UEY8
  • Mfr. Model # 1UEY8
Industrial Storage Cabinet, Sand, 78" H X 36" W X 18" D, Unassembled
Qty
  • Web Price
    $700.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet assembles with fasteners and features a 3-point door locking device. Adjustable side shelves can hold up to 150 lb. Doors have 3 hinges each, a locking lever handle with 2 keys, and open 180° for full access.
Show More Close
 

Technical Specifications

Item # 1UEY8
Mfr. Model # 1UEY8
UNSPSC #30161801
Catalog Page 1275
Shipping Weight 156.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Industrial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Boltless
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Sand
Mobile/Stationary Stationary
Gauge 16/20/22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes Includes 1 Full Width Top Shelf, 4 Adjustable Half Width Shelves, 1 Half Width Coat Rod and (2) Keys, Full Shelf Capacity 150 lbs, Half Shelf Capacity 75 lbs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms