Check Availability
  • GRAINGER APPROVED 

    Industrial Duct Tape, 48mm X 100 ft., 9.00 mil Thick, Metallic Coated Cloth, 12 PK

  • Item # 49Z326
  • Mfr. Model # TC600-Silver
Industrial Duct Tape, 48mm X 100 ft., 9.00 mil Thick, Metallic Coated Cloth, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z326
Mfr. Model # TC600-Silver
UNSPSC #31201501
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 100 ft.
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Coated Cloth
Material Polyethylene Film with Cloth Carrier
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 22 lb./in.
Diameter 3.14"
Standards PSTC, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms