Check Availability
  • GRAINGER APPROVED 

    Industrial Duct Tape, 2" X 60 yd., 11.00 mil Thick, Yellow Cloth, 1 EA

  • Item # 3KHJ2
  • Mfr. Model # 3KHJ2
Industrial Duct Tape, 2" X 60 yd., 11.00 mil Thick, Yellow Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

It's smart to keep tape in stock. This continuous roll cloth duct tape is industrial grade for securing, fixing, and repairing heavy-duty jobs.
Show More Close
 

Technical Specifications

Item # 3KHJ2
Mfr. Model # 3KHJ2
UNSPSC #31201501
Shipping Weight 1.37 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 2"
Duct Tape Length 60 yd.
Duct Tape Thickness 11.00 mil
Duct Tape Grade Industrial
Tape Color Family Yellow
Color Yellow
Duct Tape Primary Material Cloth
Material Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Not Rated
Adhesion Strength 50 oz./in.
Tensile Strength 20 lb./in.
Diameter 6"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms