Check Availability
  • GRAINGER APPROVED 

    Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Black Coated Cloth, 1 EA

  • Item # 26VC87
  • Mfr. Model # 26VC87
Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Black Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Utility grade tape has rubber adhesive conforms well to irregular surfaces and is for all-purpose and general repair and light-duty application, such as manufacturing, construction, and HVAC.
Show More Close
 

Technical Specifications

Item # 26VC87
Mfr. Model # 26VC87
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 85 oz./in.
Tensile Strength 27 lb./in.
Diameter 5-15/16"
Standards Tested in Accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms