Check Availability
  • GRAINGER APPROVED 

    Indoor Safety Mirror, Acrylic Lens Material, 19" Width, 16" Height

  • Item # 36VM66
  • Mfr. Model # BSM303
Indoor Safety Mirror, Acrylic Lens Material, 19" Width, 16" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36VM66
Mfr. Model # BSM303
UNSPSC #46171609
Shipping Weight 2.8 lbs
Country of Origin USA *
Safety Mirror Item Flat Mirror
Mounting Type Mounting Holes
Width 19"
Height 16"
Lens Material Acrylic
Backing Material No Backing
Legend A Clean Workplace Prevents Accidents / Un Lugar De Trabajo Limpio Previene Accidentes
Mirror Environment Indoor
Mounting Hardware Included No
Mounting Hole Size 5/32"
Includes A Clean Workplace Prevents Accidents / Un Lugar De Trabajo Limpio Previene Accidentes
Item Indoor Safety Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms