Check Availability
Indoor Safety Mirror, Acrylic Lens Material, 16" Width, 19" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36VM61
Mfr. Model # SM304
UNSPSC #46171609
Shipping Weight 2.6 lbs
Country of Origin USA *
Safety Mirror Item Flat Mirror
Mounting Type Mounting Holes
Width 16"
Height 19"
Lens Material Acrylic
Backing Material No Backing
Legend The ABC Of Safety Always Be Careful
Mirror Environment Indoor
Includes Mounting Hardware No
Mounting Hole Size 5/32"
Includes The ABC Of Safety Always Be Careful
Item Indoor Safety Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms