Check Availability
  • GRAINGER APPROVED 

    Indoor Safety Mirror, Acrylic Lens Material, 16" Width, 19" Height

  • Item # 36VM59
  • Mfr. Model # SM302
Indoor Safety Mirror, Acrylic Lens Material, 16" Width, 19" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36VM59
Mfr. Model # SM302
UNSPSC #46171609
Shipping Weight 2.2 lbs
Country of Origin USA *
Safety Mirror Item Flat Mirror
Mounting Type Mounting Holes
Width 16"
Height 19"
Lens Material Acrylic
Backing Material No Backing
Legend All For Safety Glasses, Say Eye
Mirror Environment Indoor
Mounting Hardware Included No
Mounting Hole Size 5/32"
Includes All For Safety Glasses, Say Eye
Item Indoor Safety Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms