Check Availability
  • GRAINGER APPROVED 

    Indoor Safety Mirror, Acrylic Lens Material, 16" Width, 19" Height

  • Item # 36VM58
  • Mfr. Model # SM301
Indoor Safety Mirror, Acrylic Lens Material, 16" Width, 19" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36VM58
Mfr. Model # SM301
UNSPSC #46171609
Shipping Weight 2.2 lbs
Country of Origin USA *
Safety Mirror Item Flat Mirror
Mounting Type Mounting Holes
Width 16"
Height 19"
Lens Material Acrylic
Backing Material No Backing
Legend Meet The Person Most Responsible For Your Safety
Mirror Environment Indoor
Mounting Hardware Included No
Mounting Hole Size 5/32"
Includes Meet The Person Most Responsible For Your Safety
Item Indoor Safety Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms