Check Availability
  • GRAINGER APPROVED 

    Hose Clamp, Dia 1.250x 0.152, Red, PK25

  • Item # 2UTK3
  • Mfr. Model # HC-20ST R
Hose Clamp, Dia 1.250x 0.152, Red, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single Wire
Self-compensating clamps provide the most-effective holding force and clamping strength.
Hose Clamps
• Carbon Steel
Show More Close
 

Technical Specifications

Item # 2UTK3
Mfr. Model # HC-20ST R
UNSPSC #31162906
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Hose Clamp
Clamping Dia. 1.250"
Thickness 0.152"
Color Red
Material Carbon Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.