Check Availability
  • GRAINGER APPROVED 

    Horizontal E-Track,Zinc Plated Finish

  • Item # 4HXC4
  • Mfr. Model # 4HXC4
Horizontal E-Track,Zinc Plated Finish
Qty
  • Web Price
    $18.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HXC4
Mfr. Model # 4HXC4
UNSPSC #24102101
Catalog Page 1107
Shipping Weight 7.29 lbs
Country of Origin Taiwan *
Item Horizontal E-Track
Material Steel
Mounting Style Bolt-On
Length 60"
Width 5"
Depth 29/64"
Finish Zinc Plated
For Use With E-Track Accessories and Logistics Straps
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close