Check Availability
  • GRAINGER APPROVED 

    Hole Plug, Steel, Zinc, 3/16 In, PK25

  • Item # 4HFP8
  • Mfr. Model # 4HFP8
Hole Plug, Steel, Zinc, 3/16 In, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4HFP8
Mfr. Model # 4HFP8
UNSPSC #40142313
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Hole Plug
Type Zinc Plated
Material 1010 Steel
For Panel Thickness 0.037 to 0.063"
Head Dia. 11/32"
Hole Dia. 3/16"
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.