Check Availability
  • GRAINGER APPROVED 

    High Speed Steel Threaded Shank Drill Bit, Wire, #11, 0.1910 Decimal Equivalent

  • Item # 16W708
  • Mfr. Model # 16W708
High Speed Steel Threaded Shank Drill Bit, Wire, #11, 0.1910 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shank drill bit features steel M2 construction and a black oxide finish.
Show More Close
 

Technical Specifications

Item # 16W708
Mfr. Model # 16W708
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin China *
Drill Bit Grouping Threaded Shank Drill Bit
Item Threaded Shank Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #11
Decimal Equivalent 0.1910
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Size 1/4"-28
Flute Length 5/16"
Overall Length 13/16"
Cutting Direction Right Hand
Application For Aviation
* This product's country of origin is subject to change

Welcome Sign In