This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    High Speed Steel Threaded Shank Drill Bit, Fractional Inch, 7/64", 0.1094 Decimal Equivalent

  • Item # 16W694
  • Mfr. Model # 16W694
High Speed Steel Threaded Shank Drill Bit, Fractional Inch, 7/64", 0.1094 Decimal Equivalent

Product Details

This shank drill bit features steel M2 construction and a black oxide finish.
Show More Close
 

Technical Specifications

Item # 16W694
Mfr. Model # 16W694
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin China *
Drill Bit Grouping Threaded Shank Drill Bit
Item Threaded Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/64"
Decimal Equivalent 0.1094
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Size 1/4"-28
Flute Length 5/16"
Overall Length 3/4"
Cutting Direction Right Hand
Application For Aviation
* This product's country of origin is subject to change

Compliance and Restrictions