Check Availability
  • GRAINGER APPROVED 

    Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L

  • Item # 4YNF7
  • Mfr. Model # 4YNF7
Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YNF7
Mfr. Model # 4YNF7
UNSPSC #31231116
Catalog Page 2184
Shipping Weight 3.0 lbs
Country of Origin Singapore *
Item Hex Stock
Type General Purpose
Material Carbon Steel
Alloy Type 12L14
Hex Size 1/2"
Length 3 ft.
Finish Unpolished
Temper Cold Finish
Hex Width Tolerance +/- 0.002"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 78,000
Typical Yield Strength (PSI) 60,000
Standards ASTM 108, UNS# G12144
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms