Check Availability
  • GRAINGER APPROVED 

    Hex Standoff,10-32,Body 1 L,PK10

  • Item # 6MY16
  • Mfr. Model # HMF412-1032-SS
Hex Standoff,10-32,Body 1 L,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MY16
Mfr. Model # HMF412-1032-SS
UNSPSC #31161816
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Hex Standoff
Type Male/Female
Material 18-8 Stainless Steel
Finish Plain
Screw Size #10-32
Hex Width 3/8"
Length 1"
Thread Length 3/8"
Thread Depth 1/2"
Body Length 1"
Length Tolerance +/-0.005"
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions