Check Availability
  • GRAINGER APPROVED 

    Hex Standoff, SS, #6-32x7/16 L, Pk10

  • Item # 6MU44
  • Mfr. Model # HMF203-632-SS
Hex Standoff, SS, #6-32x7/16 L, Pk10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MU44
Mfr. Model # HMF203-632-SS
UNSPSC #31161816
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Hex Standoff
Type Male/Female
Material 18-8 Stainless Steel
Finish Plain
Screw Size #6-32
Hex Width 1/4"
Length 7/16"
Thread Length 1/4"
Thread Depth 17/64"
Body Length 7/16"
Length Tolerance +/-0.005"
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions