Check Availability
  • Female-Female Hex Standoffs
  • GRAINGER APPROVED 

    Hex, Standoff, Nylon, Female - Female, 1/4" Hex Width, 1" Overall Length, PK 10

  • Item # 3XYP1
  • Mfr. Model # 14HTSP010B
Hex,  Standoff,  Nylon,  Female - Female,  1/4" Hex Width,  1" Overall Length,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon female-female hex standoffs are nonmagnetic and nonconductive, making them ideal for use in electronics applications. Lightweight and corrosion resistant, they are often used instead of metal fasteners in light-duty furniture applications.

Female-female hex standoffs are threaded fasteners that have female threads at each end so components can be screwed into both sides to connect and space materials. Their hexagonal shape allows for a firm grip with a wrench to hold the standoff in place during assembly. They are often used as a coupling nut to join male threaded parts.
Show More Close
 

Technical Specifications

Item # 3XYP1
Mfr. Model # 14HTSP010B
UNSPSC #31161816
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Standoff
Standoff Shape Hex
Standoff Gender Female - Female
Standoff Material Nylon
Standoff Color Black
System of Measurement Inch
Hex Width 1/4"
Hex Width Tolerance +/-0.015"
Body Length 1"
Thread Size 6-32
Thread Depth 3/8"
Overall Length 1"
Overall Length Tolerance +/-0.005"
Cap Included No
Temp. Range (F) 185 Degrees Max
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.